Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylamide, 500g

  • Mfr # A11260-500.0

  • Zoro # G903560639


product price: $255.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Molecular Weight
71.1
Container Size
500 g
Storage Temp.
Room Temperature
Solubility
Water
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11260-500.0
Zoro #
G903560639
UPC #
-
Country of Origin
China

Dimensions

Container Size
500 g

Details

Item
Acrylamide
Shelf Life
18 mo
Molecular Weight
71.1
Storage Temp.
Room Temperature
Solubility
Water
Purity
Greater Than 95%
CAS Number
79-06-1
Form
Powder
Chemical Formula
C3H5NO

Description

Acrylamide, CAS Number 79-06-1, Purity Greater Than 95 Percent, Container Size 500 g, Form Powder, Molecular Weight 71.1, Solubility Water, Storage Temp. Room Temperature, Chemical Formula C3H5NO, Shelf Life 18 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.