Shop RPI
See all product information
Create Account
Acrylamide
Mfr # A11270-1000.0
Zoro # G424788581
product price:Â
$
903.99
/ea
Free Shipping & Returns
Key Features
CAS Number
110-26-9
Product Type
bis-Acrylamide
Container Type
Can
Purity
99 %
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A11270-1000.0
- Zoro #
- G424788581
- UPC #
- -
- Country of Origin
- China
- Item
- Acrylamide
- CAS Number
- 110-26-9
- Product Type
- bis-Acrylamide
- Container Type
- Can
- Purity
- 99 %
- Compatible Product Type
- Universal
- Volume
- 1 kg
- Storage Temperature
- Room Temperature
- Molecular Weight
- 154.2 g/mol
- Special Information
- BSE/TSE Free
- Solubility Type
- Water
- Chemical Formula
- C7H10N2O2
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Color
- White
- Features
- BSE/TSE Free
- Form
- Powder
Description
Acrylamide, CAS Number 110-26-9, Purity 99 Percent, Molecular Weight 154.2 g/mol, Chemical Formula C7H10N2O2