Acrylamide
- Mfr # A11270-500.0
- Zoro # G124785323
product price:Â
$
472.99
/ea
Free Shipping & Returns
Key Features
Features
BSE/TSE Free
Volume
500 g
Form
Powder
Molecular Weight
154.2 g/mol
Product Type
bis-Acrylamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11270-500.0
- Zoro #
- G124785323
- UPC #
- -
- Country of Origin
- China
Dimensions
- Fits Chest Size
- BSE/TSE Free
Details
- Item
- Acrylamide
- Features
- BSE/TSE Free
- Volume
- 500 g
- Form
- Powder
- Molecular Weight
- 154.2 g/mol
- Product Type
- bis-Acrylamide
- Chemical Formula
- C7H10N2O2
- Color
- White
- Container Type
- Can
- CAS Number
- 110-26-9
- Special Information
- BSE/TSE Free
- Purity
- 99 %
- Solubility Type
- Water
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Compatible Product Type
- Universal
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Acrylamide, CAS Number 110-26-9, Purity 99 Percent, Molecular Weight 154.2 g/mol, Chemical Formula C7H10N2O2
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.