Acrylamide
- Mfr # A11400-5000.0
- Zoro # G324782948
product price:Â
$
1,440.99
/ea
Free Shipping & Returns
Key Features
Acrylamide Ratio
19:1
Volume
5 L
Color
Colorless
Form
Liquid
Product Type
Acrylamide/bis-Acrylamide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A11400-5000.0
- Zoro #
- G324782948
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Acrylamide
- Acrylamide Ratio
- 19:1
- Volume
- 5 L
- Color
- Colorless
- Form
- Liquid
- Product Type
- Acrylamide/bis-Acrylamide
- Storage Temperature - Maximum
- 8 Degrees C
- Compatible Product Type
- Universal
- Container Type
- Box
- CAS Number
- 110-26-9, 7732-18-5, 79-06-1
- Storage Temperature - Minimum
- 2 Degrees C
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Wire Color
- Colorless
Description
Acrylamide, CAS Number 110-26-9, 7732-18-5, 79-06-1, Chemical Formula Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Acrylamide,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.