Zoro Homepage

Acrylamide/bis-Acryl, 19:1 Powder, 100g

  • Mfr # A11300-100.0

  • Zoro # G903560691


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Purity
Greater Than 95%
Container Size
100 g
Form
Powder
Storage Temp.
Room Temperature
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11300-100.0
Zoro #
G903560691
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 g

Details

Item
Acrylamide/bis-Acryl, 19:1
Shelf Life
18 mo
Purity
Greater Than 95%
Form
Powder
Storage Temp.
Room Temperature

Description

Acrylamide/bis-Acryl, 19:1, Purity Greater Than 95 Percent, Container Size 100 g, Form Powder, Storage Temp. Room Temperature, Shelf Life 18 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.