Zoro Homepage

Acrylamide/bis-Acrylamide,

  • Mfr # A11400-5000.0

  • Zoro # G604967348


product price: $1,064.99
/ea
Free Shipping & Returns

Key Features

Width
7.5 in
Length
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11400-5000.0
Zoro #
G604967348
UPC #
-
Country of Origin
United States

Dimensions

Width
7.5 in
Length
7.5 in

Description

A 40% solution containing 38% (w/v) Acrylamide and 2% (w/v) bis-Acrylamide for a monomer to crosslinker ratio of 19:1.WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
CAS Number: 79-06-1; 110-26-9; 7732-18-5
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Clear, colorless liquid
Conductivity of Solution: 10 μmhos
DNase/ RNase: Not Detected
Electrophoresis: Pass Test
pH: Report
Shipping Weight: 11.13 lbs
Shipping Dimensions: 7.50 x 7.50 x 7.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.