Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Acrylamide/bis-Acrylamide,

  • Mfr # A11420-500.0

  • Zoro # G404967265


product price: $357.99
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A11420-500.0
Zoro #
G404967265
UPC #
-
Country of Origin
United States

Dimensions

Width
3.5 in
Length
3.5 in

Description

WARNING! This product can expose you to Acrylamide, a chemical which is known to the State of California to cause cancer, developmental and reproductive harm. For more information go to www.P65Warnings.ca.gov.
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
Solubility: Clear Solution
Conductivity: 10 μmhos
Electrophoresis: Pass
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 3.75 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.