Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Actinomycin D, 5mg

  • Mfr # A10025-0.005

  • Zoro # G403560306


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Shelf Life
18 mo
CAS Number
50-76-0
Product Type
Actinomycin D (Dactinomycin)
Chemical Formula
C62H86N12O16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10025-0.005
Zoro #
G403560306
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 mg

Details

Item
Actinomycin D (Dactinomycin)
Purity
99 %
Shelf Life
18 mo
CAS Number
50-76-0
Product Type
Actinomycin D (Dactinomycin)
Chemical Formula
C62H86N12O16
Form
Powder
Solubility
DMSO, Ethanol
Molecular Weight
1255.4
Storage Temp.
2 Degrees to 8 Degrees C
Storage Temperature
2 Degrees to 8 Degrees C
REMOVE - Previous PI Node
Molecular Biology Research Antibiotics
Volume
5 mg

Description

Actinomycin D (Dactinomycin), CAS Number 50-76-0, Molecular Weight 1255.4, Chemical Formula C62H86N12O16, Shelf Life 18 mo

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.