Zoro Homepage

ADA, 25g

  • Mfr # A10030-25.0

  • Zoro # G903559831


product price: $52.29
/ea

Key Features

Shelf Life
18 mo
Chemical Formula
C6H10N2O5
CAS Number
26239-55-4
Chemical Container Size
25 g
Molecular Weight
190.2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10030-25.0
Zoro #
G903559831
UPC #
-
Country of Origin
China

Dimensions

Chemical Container Size
25 g

Details

Item
ADA
Shelf Life
18 mo
Chemical Formula
C6H10N2O5
CAS Number
26239-55-4
Molecular Weight
190.2

Description

ADA, CAS Number 26239-55-4, Molecular Weight 190.2, Chemical Formula C6H10N2O5, Chemical Container Size 25 g, Chemical Family Type Buffers, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.