
Adenine Sulfate, 25 G
Mfr # A12575-25.0
Zoro # G904967260
product price: $103.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A12575-25.0
Zoro #
G904967260
UPC #
-
Country of Origin
China
Description
Common Name: Adenine hemisulfate salt
CAS Number: 321-30-2
Molecular Weight: 202.18
Chemical Formula: C5H5N5-1/2H2SO4-H2O
Solubility: 0.5m HCl
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Off White Crystalline Powder
Purity (HPLC): 98.0 %
Loss on Drying: 10.0 %
Residue on Ignition: 0.1 %
Heavy Metals: 10 ppm
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
CAS Number: 321-30-2
Molecular Weight: 202.18
Chemical Formula: C5H5N5-1/2H2SO4-H2O
Solubility: 0.5m HCl
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Off White Crystalline Powder
Purity (HPLC): 98.0 %
Loss on Drying: 10.0 %
Residue on Ignition: 0.1 %
Heavy Metals: 10 ppm
Shipping Weight: 0.22 lbs
Shipping Dimensions: 1.63 x 3.00 x 1.63
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.