Zoro Homepage

Adenine Sulfate, 500 G

  • Mfr # A12575-500.0

  • Zoro # G304967259


product price: $1,420.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A12575-500.0
Zoro #
G304967259
UPC #
-
Country of Origin
China

Description

Common Name: Adenine hemisulfate salt
CAS Number: 321-30-2
Molecular Weight: 202.18
Chemical Formula: C5H5N5-1/2H2SO4-H2O
Solubility: 0.5m HCl
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Purity (HPLC): 98.0 %
Appearance: White to Off White Crystalline Powder
Loss on Drying: 10.0 %
Residue on Ignition: 0.1 %
Heavy Metals: 10 ppm
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.