Zoro Homepage

Adenosine-5'-triphosphate,

  • Mfr # A30030-10.0

  • Zoro # G104967619


product price: $231.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A30030-10.0
Zoro #
G104967619
UPC #
-
Country of Origin
China

Description

An essential nucleotide triphosphate with a variety of roles in energy metabolism, signal transduction and nucleic acid metabolism.
Common Name: Adenosine-5'-triphosphate disodium salt trihydrate
CAS Number: 987-65-5 / 51963-61-2
Molecular Weight: 605.2
Chemical Formula: C10H14N5O13P3Na2 €¢ 3H2O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Fine white crystalline powder
A250/A260: 0.75 - 0.81
A280/A260: 0.14 - 0.18
Heavy Metals: 10 ppm
Identification: Pass Test
Moisture: 10.0 %
Molar Extinction: 14700
Purity: 98.0 %
Sodium (Flame Photom): 7.0 - 8.0 %
Solubility: Clear colorless and haze free
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.62 x 3.38
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.