Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adenosine, Free Base, 1kg

  • Mfr # A10050-1000.0

  • Zoro # G003560867


product price: $1,123.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
267.2
Storage Temp.
2 Degrees to 8 Degrees C
Container Size
1 kg
Purity
Greater Than 95%
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A10050-1000.0
Zoro #
G003560867
UPC #
-
Country of Origin
China

Dimensions

Container Size
1 kg

Details

Item
Adenosine/Free Base
Molecular Weight
267.2
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 95%
Shelf Life
18 mo
Form
Powder
Chemical Formula
C10H13N5O4
Solubility
Water
CAS Number
58-61-7

Description

Adenosine/Free Base, CAS Number 58-61-7, Purity Greater Than 95 Percent, Container Size 1 kg, Form Powder, Molecular Weight 267.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.