Zoro Homepage

Adenosine, Free Base, 25g

  • Mfr # A10050-25.0

  • Zoro # G503559675


product price: $61.49
/ea

Key Features

Purity
Greater Than 95%
Chemical Formula
C10H13N5O4
CAS Number
58-61-7
Molecular Weight
267.2
Form
Powder
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10050-25.0
Zoro #
G503559675
UPC #
-
Country of Origin
China

Dimensions

Container Size
25 g

Details

Item
Adenosine/Free Base
Purity
Greater Than 95%
Chemical Formula
C10H13N5O4
CAS Number
58-61-7
Molecular Weight
267.2
Form
Powder
Shelf Life
18 mo
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C

Description

Adenosine/Free Base, CAS Number 58-61-7, Purity Greater Than 95 Percent, Container Size 25 g, Form Powder, Molecular Weight 267.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O4, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.