Adenosine, Free Base, 5kg
Mfr # A10050-5000.0
Zoro # G403560887
product price: $4,725.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C10H13N5O4
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Purity
Greater Than 95%
Form
Powder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10050-5000.0
Zoro #
G403560887
UPC #
-
Country of Origin
China
Dimensions
Container Size
5 kg
Details
Item
Adenosine/Free Base
Chemical Formula
C10H13N5O4
Storage Temp.
2 Degrees to 8 Degrees C
Solubility
Water
Purity
Greater Than 95%
Form
Powder
Molecular Weight
267.2
Shelf Life
18 mo
CAS Number
58-61-7
Description
Adenosine/Free Base, CAS Number 58-61-7, Purity Greater Than 95 Percent, Container Size 5 kg, Form Powder, Molecular Weight 267.2, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C10H13N5O4, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.