Adenosine, Free Base 9-B-D-Ribofuranosyladenine, 5 Grams

  • Mfr # A10050-5.0

  • Zoro # G216555001


product price: $29.79
/ea

Key Features

CAS Number
58-61-7
Material
9-B-D-Ribofuranosyladenine
Color
White To Off White Crystalline
Size
5 G
Molecular Weight
267.24 g/mol
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A10050-5.0
Zoro #
G216555001
UPC #
-
Country of Origin
Unknown

Dimensions

Size
5 G

Details

CAS Number
58-61-7
Material
9-B-D-Ribofuranosyladenine
Color
White To Off White Crystalline
Molecular Weight
267.24 g/mol
Item
Adenosine, Free Base [9-β-D-Ribofuranosyladenine], 5 Grams

Description

Common Name: 9-B-D-RibofuranosyladenineCAS Number: 58-61-7Molecular Weight: 267.24Chemical Formula: C10H13N5O4Solubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White to off white crystalline powder Adenine: 0.2 %Ammonia: 0.0004 %Assay Titration: 99.0 - 101.0 %Chloride Cl: 0.007 %Endotoxin: 100 EU/gGuanosine: 0.1 %Heavy Metals: 0.001 %HPLC Purity: 99.0 - 101.0 %Identification IR: Positive Impurities: 0.5 %Inosine: 0.1 %Loss on Drying: 0.5 %Melting Point: 233 - 238 oCResidue on Ignition: 0.1 %Specific Optical Rotation: -68 - -72 Sulfate: 0.02 %Uridine: 0.1 %Grade: Meets USP Specifications BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 0.1199 lbsShipping Dimensions: 3.38 x 4.63 x 3.38Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.