
Adenosine, Free Base 9-B-D-Ribofuranosyladenine, 500 Grams
Mfr # A10050-500.0
Zoro # G816554893
product price: $537.99
/ea
Free Shipping & Returns
Key Features
Material
9-B-D-Ribofuranosyladenine
CAS Number
58-61-7
Molecular Weight
267.24 g/mol
Size
500 G
Color
White To Off White Crystalline
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A10050-500.0
Zoro #
G816554893
UPC #
-
Country of Origin
Unknown
Dimensions
Size
500 G
Details
Material
9-B-D-Ribofuranosyladenine
CAS Number
58-61-7
Molecular Weight
267.24 g/mol
Color
White To Off White Crystalline
Item
Adenosine, Free Base [9-β-D-Ribofuranosyladenine], 500 Grams
Description
Common Name: 9-B-D-RibofuranosyladenineCAS Number: 58-61-7Molecular Weight: 267.24Chemical Formula: C10H13N5O4Solubility: WaterStorage Temperature: 2-8CStorage Conditions: RefrigeratorAppearance: White to off white crystalline powder Adenine: 0.2 %Ammonia: 0.0004 %Assay Titration: 99.0 - 101.0 %Chloride Cl: 0.007 %Endotoxin: 100 EU/gGuanosine: 0.1 %Heavy Metals: 0.001 %HPLC Purity: 99.0 - 101.0 %Identification IR: Positive Impurities: 0.5 %Inosine: 0.1 %Loss on Drying: 0.5 %Melting Point: 233 - 238 oCResidue on Ignition: 0.1 %Specific Optical Rotation: -68 - -72 Sulfate: 0.02 %Uridine: 0.1 %Grade: Meets USP Specifications BSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 1.2 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.