Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Adonitol, 500 G

  • Mfr # A32000-500.0

  • Zoro # G504967264


product price: $1,323.99
/ea
Free Shipping & Returns

Key Features

Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A32000-500.0
Zoro #
G504967264
UPC #
-
Country of Origin
China

Dimensions

Width
3.5 in
Length
3.5 in

Description

Adonitol is a crystalline pentose alcohol formed by the reduction of ribose. It occurs naturally in the plant Adonis vernalis, as well as in the cell walls of Gram positive bacteria.
Common Name: [Ribitol] [Adonite]
CAS Number: 488-81-3
Molecular Weight: 152.15
Chemical Formula: C5H12O5
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to off white powder
Identity (1H NMR, D20): Conforms to structure
Purity: 99.0 %
Solubility (100mg/2ml H2O): Colorless to faint yellow
Shipping Weight: 1.2399 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.