
ADP, 1 G
Mfr # A11220-1.0
Zoro # G804967261
product price: $36.35
/eaKey Features
Width
1.25 in
Length
1.25 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A11220-1.0
Zoro #
G804967261
UPC #
-
Country of Origin
Japan
Dimensions
Width
1.25 in
Length
1.25 in
Description
Common Name: Adenosine-5'-diphosphate, disodium salt, dihydrate
CAS Number: 16178-48-6
Molecular Weight: 507.2
Chemical Formula: C10H13N5O10P2Na2 €¢ 2H2O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Molar Absorptivity (@260nm - pH 7.5): 14.9 - 15.9 X103L/mole/cm
Purity: 93.0 %
Ratio @ pH 7.5 A250/A260: 0.75 - 0.81
Ratio @ pH 7.5 A280/A260: 0.14 - 0.18
Sodium Contents: 8.0 - 12.0
Water Content: 8 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
CAS Number: 16178-48-6
Molecular Weight: 507.2
Chemical Formula: C10H13N5O10P2Na2 €¢ 2H2O
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Molar Absorptivity (@260nm - pH 7.5): 14.9 - 15.9 X103L/mole/cm
Purity: 93.0 %
Ratio @ pH 7.5 A250/A260: 0.75 - 0.81
Ratio @ pH 7.5 A280/A260: 0.14 - 0.18
Sodium Contents: 8.0 - 12.0
Water Content: 8 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.