Zoro Homepage

ADP (Adenosine-5-diphosphate), 5g

  • Mfr # A11220-5.0

  • Zoro # G703559710


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Molecular Weight
507.2
Form
Powder
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Chemical Formula
C10H13N5Na2O10P2, 2H2O
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A11220-5.0
Zoro #
G703559710
UPC #
-
Country of Origin
Japan

Dimensions

Container Size
5 g

Details

Item
ADP (Adenosine-5-diphosphate)
Molecular Weight
507.2
Form
Powder
Shelf Life
18 mo
Storage Temp.
-20 Degrees C
Chemical Formula
C10H13N5Na2O10P2, 2H2O
Solubility
Water
CAS Number
16178-48-6
Purity
Greater Than 95%

Description

ADP (Adenosine-5-diphosphate), CAS Number 16178-48-6, Purity Greater Than 95 Percent, Container Size 5 g, Form Powder, Molecular Weight 507.2, Solubility Water, Storage Temp. -20 Degrees C, Chemical Formula C10H13N5Na2O10P2, 2H2O, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.