Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

AEBSF, 50mg

  • Mfr # A20010-0.05

  • Zoro # G603559834


product price: $78.19
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
CAS Number
30827-99-7
Purity
Greater Than 95%
Chemical Formula
C8H10FNO2S, HCl
Molecular Weight
239.7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20010-0.05
Zoro #
G603559834
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
50 mg

Details

Item
AEBSF
Shelf Life
18 mo
CAS Number
30827-99-7
Purity
Greater Than 95%
Chemical Formula
C8H10FNO2S, HCl
Molecular Weight
239.7
Form
Powder
Solubility
Water
Storage Temp.
2 Degrees to 8 Degrees C

Description

AEBSF, CAS Number 30827-99-7, Purity Greater Than 95 Percent, Container Size 50 mg, Form Powder, Molecular Weight 239.7, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C8H10FNO2S, HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.