Zoro Homepage

AEBSF HCl, 1 G

  • Mfr # A20010-1.0

  • Zoro # G704967606


product price: $721.99
/ea
Free Shipping & Returns

Key Features

Width
1.25 in
Length
1.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20010-1.0
Zoro #
G704967606
UPC #
-
Country of Origin
Germany

Dimensions

Width
1.25 in
Length
1.25 in

Description

Specific and irreversible inhibitor of serine proteases. Inhibits chymotrypsin, kallikrein, plasmin, thrombin, trypsin and other related thrombolytic enzymes. Less toxic substitute for PMSF.
Common Name: 4-(2-Aminoethyl)-benzenesulfonyl fluoride, HCl
CAS Number: 30827-99-7
Molecular Weight: 239.69
Chemical Formula: C8H10FNO2S €¢ HCl
Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White to off-white powder
Elemental Analysis (C): 39.7 - 40.5 %
Elemental Analysis (H): 4.3 - 5.1 %
Elemental Analysis (N): 5.4 - 6.2 %
Identification: Pass
Melting Point: 181 - 185 oC
Purity (HPLC): 97 %
Solubility: Clear and colorless
Water: 1.0 %
Shipping Weight: 0.03 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.