Shop RPI
See all product information
Create Account
Agar, 100, 99%
- Mfr # A20460-100.0
- Zoro # G203560636
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Container Size
100 g
Purity
99 %
Product Type
Agar
CAS Number
9002-18-0
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20460-100.0
- Zoro #
- G203560636
- UPC #
- -
- Country of Origin
- Spain
- Item
- Agar
- Purity
- 99 %
- Product Type
- Agar
- CAS Number
- 9002-18-0
- Shelf Life
- 18 mo
- Solubility
- Water
- Chemical Grade
- Lab
- Special Information
- Noble, pH 5.5 to 7.2 (1.5% Solution)
- Form
- Powder
- Container Material
- Plastic
- Application
- Recommended Use Where Maximum Clarity and Purity are Essential
- Chemical Formula
- C14H24O9
- Features
- Research or further manufacturing use only, not for food or drug use.
- Color
- Colorless to Light Yellow
- Quantity
- 100
- Gelling Point
- 32 Degrees C
- REMOVE - Previous PI Node
- Electrophoresis Chemicals
- Volume
- 100 g
- Solubility Type
- Water with Heat
- Moisture Content
- 12 %
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Universal
- Container Type
- Can
- Wire Color
- Colorless to Light Yellow
Dimensions
- Container Size
- 100 g
Description
Agar, CAS Number 9002-18-0, Purity 99 Percent, Container Size 100 g, Solubility Water, Chemical Formula C14H24O9, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.