AGAR, 1Kg
Mfr # A20300-1000.0
Zoro # G703560105
product price: $368.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Container Size
1 kg
Shelf Life
18 mo
CAS Number
9002-18-0
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
A20300-1000.0
Zoro #
G703560105
UPC #
-
Country of Origin
Spain
Dimensions
Container Size
1 kg
Details
Item
Agar - Phyto - High Gel Strength
Purity
99 %
Shelf Life
18 mo
CAS Number
9002-18-0
Solubility
Water
Product Type
Agar - Phyto - High Gel Strength
Special Information
BSE/TSE Free
Features
Research or further manufacturing use only, not for food or drug use.
Container Material
Plastic
Chemical Grade
Lab
Chemical Formula
C14H24O9
Application
Plant Tissue Culture
Form
Powder
REMOVE - Previous PI Node
Electrophoresis Chemicals
Volume
1 kg
Gel Strength
1,050 g/cm sq
Gelling Point
34 Degrees C
Quantity
1
Solubility Type
Water
Storage Temperature
Room Temperature
Description
Agar - Phyto - High Gel Strength, CAS Number 9002-18-0, Chemical Formula C14H24O9, Chemical Grade Lab, Shelf Life 18 mo, Special Information BSE/TSE Free
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.