Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agar, Bacteriological Grade, 2 KG

  • Mfr # A20030-2000.0

  • Zoro # G104972170


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
8.13 in
Length
8.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20030-2000.0
Zoro #
G104972170
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
8.13 in
Length
8.13 in

Description

To Prepare: Mix 15 grams per liter in Molecular Biology grade water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to Cream Powder
Gel Strength (1.5% gel, 20C): 600 - 1100 g/cm
Loss on Drying: Report %
Shipping Weight: 5.1299 lbs
Shipping Dimensions: 8.13 x 7.25 x 8.13
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.