Agar, Capsules, 1kg, PK1000
Mfr # A20021-1000.0
Zoro # G803560999
product price: $508.99
/pk 1000, $0.51/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Solubility
Water
Container Size
1 kg
CAS Number
9002-18-0
Form
Capsule
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20021-1000.0
Zoro #
G803560999
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Item
Agar - High Gel Strength
Shelf Life
18 mo
Solubility
Water
CAS Number
9002-18-0
Form
Capsule
Storage Temp.
Room Temperature
Purity
95 %
Product Type
Agar - High Gel Strength
Chemical Grade
Lab
Features
Convenient and Easy to use, Simply Add Required Number of Premeasured Capsules According to Formulation Being Prepared without Weighing or Measuring
Chemical Formula
C14H24O9
Gel Strength
1,100 g/cm sq
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Solubility Type
Water
Volume
1 kg
Gelling Point
33 Degrees C
Moisture Content
10 %
Quantity
1,000
Description
Agar - High Gel Strength, CAS Number 9002-18-0, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 1000
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.