Zoro Homepage

Agar, Capsules, 500g, PK500

  • Mfr # A20021-500.0

  • Zoro # G703560518


product price: $398.99
/pk 500, $0.80/ea
Free Shipping & Returns

Key Features

Storage Temp.
Room Temperature
Solubility
Water
Container Size
500 g
Product Type
Agar - High Gel Strength
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20021-500.0
Zoro #
G703560518
UPC #
-
Country of Origin
United States

Dimensions

Container Size
500 g

Details

Item
Agar - High Gel Strength
Storage Temp.
Room Temperature
Solubility
Water
Product Type
Agar - High Gel Strength
Shelf Life
18 mo
CAS Number
9002-18-0
Form
Capsule
Purity
95 %
Chemical Grade
Lab
Chemical Formula
C14H24O9
Features
Convenient and Easy to use, Simply Add Required Number of Premeasured Capsules According to Formulation Being Prepared without Weighing or Measuring
Solubility Type
Water
Gelling Point
33 Degrees C
Gel Strength
1,100 g/cm sq
Moisture Content
10 %
Volume
500 g
REMOVE - Previous PI Node
Molecular Biology Reagents
Quantity
500
Storage Temperature
Room Temperature

Description

Agar - High Gel Strength, CAS Number 9002-18-0, Chemical Formula C14H24O9, Chemical Grade Lab, Chemical Family Type Reagent, Shelf Life 18 mo, Package Quantity 500

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.