Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agar, Granulated, 2 KG

  • Mfr # A20250-2000.0

  • Zoro # G004972133


product price: $866.99
/ea
Free Shipping & Returns

Key Features

Height
7.25 in
Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20250-2000.0
Zoro #
G004972133
UPC #
-
Country of Origin
United States

Dimensions

Height
7.25 in
Width
4.88 in
Length
4.88 in

Description

Purified agar with excellent properties for tissue culture and microbiological work. To prepare media, add 15 grams to 1 liter of water.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White Cream Color, Average Particle Size Between 1-2 mm
Granulometry (ASTM) 60 Mesh Sieve Size: Report %
Ash: 6.5 %
E.Coli: Negative
Gel Point (1.5% Gel): 33 - 38 oC
Gel Strength (1.5% Gel): 600 - 1100 g/cm2
Melting Point: 88 - 96 oC
Moisture: 15 %
Molds and Yeasts: < 100 cfu/g
pH: 6.0 - 8.0
Total Plate Count: < 1000 cfu/g
Viscosity (1.5 Solution @ 60 oC): 30 cps
Water Absorption: 75 cc
Shipping Weight: 2.42 lbs
Shipping Dimensions: 4.88 x 7.25 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.