Shop RPI
See all product information
Create Account
Agar-HighGelStrength, 1 kg, 15 C
- Mfr # A20020-1000.0
- Zoro # G003560317
product price:Â
$
422.99
/ea
Free Shipping & Returns
Key Features
Solubility
Water
Purity
95 %
Shelf Life
18 mo
Storage Temp.
20 Degrees to 25 Degrees C (68 Degrees to 77 Degrees F)
Container Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20020-1000.0
- Zoro #
- G003560317
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Container Size
- 1 kg
- Size
- 1 kg
- Bottle Size
- 1 kg
- Size - Alpha
- 1 kg
Description
Agar - High Gel Strength, Media Type High Gel Strength Agar, Size - Alpha 1 kg, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Tissue Culture, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.