Agar-HighGelStrength, 2 kg, 15 C
- Mfr # A20020-2000.0
- Zoro # G603559742
product price:Â
$
705.99
/ea
Free Shipping & Returns
Key Features
Product Type
Agar - High Gel Strength
CAS Number
9002-18-0
Solubility
Water
Storage Temp.
20 Degrees to 25 Degrees C (68 Degrees to 77 Degrees F)
Container Size
2 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20020-2000.0
- Zoro #
- G603559742
- UPC #
- -
- Country of Origin
- Spain
- Item
- Agar - High Gel Strength
- Product Type
- Agar - High Gel Strength
- CAS Number
- 9002-18-0
- Solubility
- Water
- Storage Temp.
- 20 Degrees to 25 Degrees C (68 Degrees to 77 Degrees F)
- Shelf Life
- 18 mo
- Purity
- 95 %
- Form
- Powder
- Features
- Purified High Gel Strength Agar with Excellent Properties for Tissue Culture and Microbiological Work
- Special Information
- Non Animal Origin
- Chemical Grade
- Lab
- Chemical Formula
- C14H24O9
- Application
- Microbiology, Tissue Culture
- Gel Strength
- 800 g/cm sq
- Volume
- 2 kg
- REMOVE - Previous PI Node
- Molecular Biology Reagents
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Gelling Point
- 33 Degrees C
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Container Type
- Bucket
- Media Type
- High Gel Strength Agar
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Product Form
- Powder
Dimensions
- Container Size
- 2 kg
- Size
- 2 kg
- Bottle Size
- 2 kg
- Size - Alpha
- 2 kg
Description
Agar - High Gel Strength, Media Type High Gel Strength Agar, Size - Alpha 2 kg, Product Form Powder, Container Type Bucket, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Tissue Culture, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.