Agar-LB, 100 g, 15 C

  • Mfr # L24030-100.0
  • Zoro # G603560861
product price: 
$
37.99
/ea

Key Features

Shelf Life
18 mo
Product Type
Agar - LB - Low Salt Formula
Solubility
Water
Purity
95 %
Form
Powder
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
L24030-100.0
Zoro #
G603560861
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 g
Size
100 g
Bottle Size
100 g
Size - Alpha
100 g

Details

Item
Agar - LB - Low Salt Formula
Shelf Life
18 mo
Product Type
Agar - LB - Low Salt Formula
Solubility
Water
Purity
95 %
Form
Powder
Storage Temp.
Room Temperature
Application
Propagation and Maintenance of E
Volume
100 g
Special Information
pH: 6.8 - 7.2
CAS Number
7647-14-5, 8013-01-2, 9002-18-0, 91079-40-2
Features
Research or Further Manufacturing use only, not for Food or Drug use
Solubility Type
Water with Heat
REMOVE - Previous PI Node
Molecular Biology Reagents
Storage Temperature
Room Temperature
Chemical Formula
C14H24O9
Chemical Grade
Lab
Maximum Storage Temperature - Centigrade
15 Degrees C
Product Form
Powder
Container Type
Can
Media Type
LB Agar
Minimum Storage Temperature - Centigrade
30 Degrees C

Description

Agar - LB, Media Type LB Agar, Size - Alpha 100 g, Product Form Powder, Container Type Can, Shelf Life 18 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Propagation and Maintenance of E, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C

Restrictions

This item has been restricted from sale in the following states: PR

Ratings & reviews