Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agar, Noble, 5 KG

  • Mfr # A20460-5000.0

  • Zoro # G804972197


product price: $4,806.99
/ea
Free Shipping & Returns

Key Features

Height
11.25 in
Width
10 in
Length
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20460-5000.0
Zoro #
G804972197
UPC #
-
Country of Origin
United States

Dimensions

Height
11.25 in
Width
10 in
Length
10 in

Description

Ultra-high purity Agar recommended for use in applications where maximum clarity and purity are essential. Thorough bleaching and washing procedures are utilized to remove trace amounts of ash and mineral contaminants.Concentrations of 3-8 g/L obtains a semi-solid gel.
CAS Number: 9002-18-0
Solubility: Water with Heat
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: White to pale yellow crystalline powder
ASH (Residue Ignition): 1.6 %
Gelling Point: 32 - 39 C
Melting Point: 80 - 95 oC
Moisture: 12.0 %
pH (1.5% solution): 5.5 - 7.2
Shipping Weight: 12.44 lbs
Shipping Dimensions: 10.00 x 11.25 x 10.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.