Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agar, Phyto 100 G

  • Mfr # A20300-100.0

  • Zoro # G804967674


product price: $52.69
/ea

Key Features

Length
3.5 in
Width
3.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20300-100.0
Zoro #
G804967674
UPC #
-
Country of Origin
United States

Dimensions

Length
3.5 in
Width
3.75 in

Description

Specially selected and tested agar for use in plant tissue culture. High gel strength.Concentration of 5.0 g/l obtains a solid gel strength: (1600 g/cm2).
CAS Number: 9002-18-0
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Pale Yellow Powder
Gelling Point: 34 - 36 C
Gel Strength: 950 - 1050 g/cm2
Identification: Conforms
Loss on Drying: 18 %
Melting Point: 85 - 95 oC
Nephelos: 40 NTU
pH: 6.0 - 7.5
Total Ash: 3.5 %
Gelatin: Absent
Starch: Absent
Total Plate Count: 1000 cfu/g
Shipping Weight: 0.25 lbs
Shipping Dimensions: 3.75 x 3.50 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.