Zoro Homepage

Agar, Simmons Citrate, 500 G

  • Mfr # S29330-500.0

  • Zoro # G804974665


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Height
7 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S29330-500.0
Zoro #
G804974665
UPC #
-
Country of Origin
United States

Dimensions

Height
7 in
Width
3.5 in
Length
3.5 in

Description

Solubility: Water with Heat
Appearance: Homogeneous, free flowing powder, Yellow with green tint or light beige with a green tinge.
pH (2.42% @ 25 oC): 6.7 - 7.1
Microorganisms (Enterobacter Aerogenes ATCC 13048): Good Growth Blue Color
Microorganism (Escherichia Coli ATCC 25922): Inhibition Green Color
Microorganisms (Salmonella Choleraesuis ATCC 13076): Good Growth Blue Color
Microorganism (Salmonella Typhimurium ATCC 14028 ): Good Growth Blue Color
Microorganisms (Shigella Flexneri ATCC 12022): Inhibition Green Color
Description: The following result were obtained from type cultures after incubation at a temperature of 35 C and observed after 18-24 hours.
Shipping Weight: 1.1301 lbs
Shipping Dimensions: 3.50 x 7.00 x 3.50
Research or further manufacturing use only, not for food or drug use.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.