Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 100g

  • Mfr # A20070-100.0

  • Zoro # G103559785


product price: $438.99
/ea
Free Shipping & Returns

Key Features

CAS Number
9012-36-6
Solubility
Water
Product Type
Agarose - Low Melt
Purity
99 %
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20070-100.0
Zoro #
G103559785
UPC #
-
Country of Origin
United States

Dimensions

Container Size
100 g

Details

Item
Agarose - Low Melt
CAS Number
9012-36-6
Solubility
Water
Product Type
Agarose - Low Melt
Purity
99 %
Shelf Life
18 mo
Chemical Formula
(C6H10O5;C6H8O4)n
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Container Material
Glass
Application
Cloning Assays or Recovery of Heat Labile Samples Following Electrophoresis
Special Information
Low Melt
Form
Powder
REMOVE - Previous PI Node
Electrophoresis Chemicals
Gelling Point
26 Degrees C
Quantity
100
Gel Strength
200 g/cm sq
Storage Temperature
Room Temperature
Solubility Type
Water
Volume
100 g
Electroendosmosis
0.10 -Mr
Moisture Content
10 %
Sulfate Concentration
0.1 %

Description

Agarose - Low Melt, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information Low Melt

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.