Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 100g

  • Mfr # A20097-100.0

  • Zoro # G303560154


product price: $292.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Container Size
100 g
Shelf Life
18 mo
Product Type
Agarose - Super High Strength
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20097-100.0
Zoro #
G303560154
UPC #
-
Country of Origin
Spain

Dimensions

Container Size
100 g

Details

Item
Agarose - Super High Strength
Solubility
Water
Shelf Life
18 mo
Product Type
Agarose - Super High Strength
Purity
99 %
CAS Number
9012-36-6
Features
Research or further manufacturing use only, not for food or drug use.
Chemical Grade
Lab
Form
Powder
Special Information
Super High Strength
Chemical Formula
(C6H10O5;C6H8O4)n
Container Material
Plastic
Application
DNA/RNA Fragments Greater Than1,000 bp, Molecular Biology
Gel Strength
3,200 g/cm sq
Storage Temperature
Room Temperature
Quantity
100
Gelling Point
35 Degrees C
Electroendosmosis
0.13 -Mr
Sulfate Concentration
0.12 %
Solubility Type
Water
Volume
100 g
REMOVE - Previous PI Node
Electrophoresis Chemicals

Description

Agarose - Super High Strength, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information Super High Strength

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.