Agarose, 1Kg
Mfr # A20070-1000.0
Zoro # G103559815
product price: $3,701.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
18 mo
Container Size
1 kg
Purity
99 %
Product Type
Agarose - Low Melt
Solubility
Water
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20070-1000.0
Zoro #
G103559815
UPC #
-
Country of Origin
United States
Dimensions
Container Size
1 kg
Details
Item
Agarose - Low Melt
Shelf Life
18 mo
Purity
99 %
Product Type
Agarose - Low Melt
Solubility
Water
CAS Number
9012-36-6
Application
Cloning Assays or Recovery of Heat Labile Samples Following Electrophoresis
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Form
Powder
Container Material
Glass
Chemical Formula
(C6H10O5;C6H8O4)n
Special Information
Low Melt
Electroendosmosis
0.10 -Mr
Gel Strength
200 g/cm sq
Gelling Point
26 Degrees C
Moisture Content
10 %
Sulfate Concentration
0.1 %
Quantity
1
Storage Temperature
Room Temperature
Volume
1 kg
REMOVE - Previous PI Node
Electrophoresis Chemicals
Solubility Type
Water
Description
Agarose - Low Melt, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information Low Melt
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.