Zoro Homepage

Agarose, 1Kg

  • Mfr # A20090-1000.0

  • Zoro # G303560307


product price: $1,119.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
CAS Number
9012-36-6
Solubility
Water
Product Type
Agarose - High Gel Strength
Container Size
1 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20090-1000.0
Zoro #
G303560307
UPC #
-
Country of Origin
United States

Dimensions

Container Size
1 kg

Details

Item
Agarose - High Gel Strength
Shelf Life
18 mo
CAS Number
9012-36-6
Solubility
Water
Product Type
Agarose - High Gel Strength
Purity
99 %
Form
Powder
Application
Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids Greater Than 1,000 bp
Chemical Formula
(C6H10O5;C6H8O4)n
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Container Material
Glass
Storage Temperature
Room Temperature
Quantity
1
Volume
1 kg
Solubility Type
Water
Electroendosmosis
0.09 - 0.13 -Mr
Gelling Point
34.5 Degrees C
Moisture Content
10 %
Gel Strength
1,200 g/cm sq
Sulfate Concentration
0.15 %
REMOVE - Previous PI Node
Electrophoresis Chemicals

Description

Agarose - High Gel Strength, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.