Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 250 G

  • Mfr # A20090-250.0

  • Zoro # G404663846


product price: $418.99
/ea
Free Shipping & Returns

Key Features

Height
3.75 in
Width
3.5 in
Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20090-250.0
Zoro #
G404663846
UPC #
-
Country of Origin
United States

Dimensions

Height
3.75 in
Width
3.5 in
Length
3.5 in

Description

Molecular Biology Grade Agarose. High Purity for preparative and analytical electrophoresis of nucleic acids ≥1000bp. Forms a solid gel at low concentration. Product is RNase/DNase free.Gel Strength, 1%: ≥1200 g/cm2Gel Strength, 1.5%: ≥2700 g/cm2Gel Point: 35-37°CMelting Point: 87-89°CEEO: 0.09-0.12Sulfate: ≥0.03%Loss on Drying:
Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.