Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 250g

  • Mfr # A20070-250.0

  • Zoro # G403560580


product price: $917.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Product Type
Agarose - Low Melt
Solubility
Water
CAS Number
9012-36-6
Purity
99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20070-250.0
Zoro #
G403560580
UPC #
-
Country of Origin
United States

Dimensions

Container Size
250 g

Details

Item
Agarose - Low Melt
Shelf Life
18 mo
Product Type
Agarose - Low Melt
Solubility
Water
CAS Number
9012-36-6
Purity
99 %
Chemical Formula
(C6H10O5;C6H8O4)n
Special Information
Low Melt
Form
Powder
Features
Research or further manufacturing use only, not for food or drug use.
Application
Cloning Assays or Recovery of Heat Labile Samples Following Electrophoresis
Container Material
Glass
Chemical Grade
Lab
Volume
250 g
Quantity
250
Gelling Point
26 Degrees C
Storage Temperature
Room Temperature
Gel Strength
200 g/cm sq
Electroendosmosis
0.10 -Mr
Solubility Type
Water
Moisture Content
10 %
REMOVE - Previous PI Node
Electrophoresis Chemicals
Sulfate Concentration
0.1 %

Description

Agarose - Low Melt, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information Low Melt

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.