Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose 3:1, Molecular Biology Grade, 100 Grams

  • Mfr # A20075-100.0

  • Zoro # G716560468


product price: $941.99
/ea
Free Shipping & Returns

Key Features

CAS Number
9012-36-6
Color
White To Off White
Material
Agarose 3:1
Size
100 G
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20075-100.0
Zoro #
G716560468
UPC #
-
Country of Origin
Unknown

Dimensions

Size
100 G

Details

CAS Number
9012-36-6
Color
White To Off White
Material
Agarose 3:1
Item
Agarose 3:1, Molecular Biology Grade, 100 Grams

Description

Molecular Biology Grade. For DNA/RNA fragments 150-1500bp. Exceptional gel strength. DNase/RNase free.Gel Strength: 1400 g/cm2Gelling Temperature 4%: 32.5-38CMelting Temperature 4%: 90CMoisture Content: 10.0%Sulfate: 0.15% CAS Number: 9012-36-6Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White to Off White Powder EEO: 0.13 -MrGelling Temperature: 32.5 - 38.0 oCGel Strength: 1400 g/cm2Melting Temperature: 90.0 oCMoisture Content: 10.0 %Sulfate: 0.15 %Shipping Weight: 0.3201 lbsShipping Dimensions: 3.50 x 3.75 x 3.50Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.