Agarose, 500g
Mfr # A20070-500.0
Zoro # G403560368
product price: $1,932.99
/ea
Free Shipping & Returns
Key Features
Purity
99 %
Solubility
Water
CAS Number
9012-36-6
Shelf Life
18 mo
Product Type
Agarose - Low Melt
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A20070-500.0
Zoro #
G403560368
UPC #
-
Country of Origin
United States
Dimensions
Container Size
500 g
Details
Item
Agarose - Low Melt
Purity
99 %
Solubility
Water
CAS Number
9012-36-6
Shelf Life
18 mo
Product Type
Agarose - Low Melt
Form
Powder
Application
Cloning Assays or Recovery of Heat Labile Samples Following Electrophoresis
Chemical Formula
(C6H10O5;C6H8O4)n
Features
Research or further manufacturing use only, not for food or drug use.
Special Information
Low Melt
Container Material
Glass
Chemical Grade
Lab
Quantity
500
Volume
500 g
Gel Strength
200 g/cm sq
Moisture Content
10 %
Storage Temperature
Room Temperature
Gelling Point
26 Degrees C
Sulfate Concentration
0.1 %
Electroendosmosis
0.10 -Mr
REMOVE - Previous PI Node
Electrophoresis Chemicals
Solubility Type
Water
Description
Agarose - Low Melt, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information Low Melt
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.