Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 50g

  • Mfr # A20096-50.0

  • Zoro # G603560960


product price: $183.99
/ea
Free Shipping & Returns

Key Features

Purity
99 %
Product Type
Agarose
Solubility
Water
CAS Number
9012-36-6
Shelf Life
18 mo
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A20096-50.0
Zoro #
G603560960
UPC #
-
Country of Origin
United States

Dimensions

Container Size
50 g

Details

Item
Agarose
Purity
99 %
Product Type
Agarose
Solubility
Water
CAS Number
9012-36-6
Shelf Life
18 mo
Special Information
pH (3% water, 25 Degrees C): 5.7 to 7.7
Chemical Formula
(C6H10O5;C6H8O4)n
Container Material
Glass
Chemical Grade
Lab
Features
Research or further manufacturing use only, not for food or drug use.
Form
Tablet
Application
Electrophoresis of Nucleic Acids
Sulfate Concentration
0.15 %
Gel Strength
1,200 g/cm sq
REMOVE - Previous PI Node
Electrophoresis Chemicals
Storage Temperature
Room Temperature
Volume
50 g
Quantity
50
Gelling Point
36 Degrees C
Electroendosmosis
0.10 -Mr

Description

Agarose, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo, Special Information pH (3 Percent water, 25 Degrees C): 5.7 to 7.7

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.