Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, 5Kg

  • Mfr # A20090-5000.0

  • Zoro # G503559804


product price: $4,769.99
/ea
Free Shipping & Returns

Key Features

Solubility
Water
Purity
99 %
Product Type
Agarose - High Gel Strength
CAS Number
9012-36-6
Container Size
5 kg
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20090-5000.0
Zoro #
G503559804
UPC #
-
Country of Origin
United States

Dimensions

Container Size
5 kg

Details

Item
Agarose - High Gel Strength
Solubility
Water
Purity
99 %
Product Type
Agarose - High Gel Strength
CAS Number
9012-36-6
Shelf Life
18 mo
Features
Research or further manufacturing use only, not for food or drug use.
Form
Powder
Application
Molecular Biology, Preparative and Analytical Electrophoresis of Nucleic Acids Greater Than 1,000 bp
Container Material
Glass
Chemical Grade
Lab
Chemical Formula
(C6H10O5;C6H8O4)n
Storage Temperature
Room Temperature
Sulfate Concentration
0.15 %
Gelling Point
34.5 Degrees C
Solubility Type
Water
REMOVE - Previous PI Node
Electrophoresis Chemicals
Moisture Content
10 %
Quantity
5
Volume
5 kg
Electroendosmosis
0.09 - 0.13 -Mr
Gel Strength
1,200 g/cm sq

Description

Agarose - High Gel Strength, CAS Number 9012-36-6, Chemical Formula (C6H10O5;C6H8O4)n, Chemical Grade Lab, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.