Shop RPI
See all product information
Create Account
Agarose
- Mfr # A20070-25.0
- Zoro # G324791780
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Storage Temperature
Room Temperature
Gel Strength
200 g/cm
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Volume
25 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20070-25.0
- Zoro #
- G324791780
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Agarose
- Solubility Type
- Water
- Storage Temperature
- Room Temperature
- Gel Strength
- 200 g/cm
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Volume
- 25 g
- Gelling Point
- 30 Degrees C
- Features
- BSE/TSE Free
- Color
- White
- Moisture Content
- 10 %
- Product Type
- Agarose
- Container Type
- Bottle
- Electroendosmosis
- Less Than0.1
- Special Information
- BSE/TSE Free
- Compatible Product Type
- Universal
- Form
- Powder
- CAS Number
- 9012-36-6
- Sulfate Concentration
- 0.1 %
Description
Agarose, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.