Zoro Homepage

Agarose Gel Loading Dye, 25 ML

  • Mfr # A21500-25.0

  • Zoro # G304967587


product price: $72.95
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A21500-25.0
Zoro #
G304967587
UPC #
-
Country of Origin
United States

Description

6X Concentrated gel loading dye for molecular biology applications.Formulation: Bromophenol Blue: 0.25%Xylene Cyanol FF: 0.25%Glycerol: 40% in sterile water
CAS Number: 34725-61-6, 2650-17-1, 56-81-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
Shipping Weight: 0.2401 lbs
Shipping Dimensions: 2.00 x 4.00 x 2.00
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.