
Agarose Gel Loading Dye, 50 ML
Mfr # A21500-50.0
Zoro # G204967571
product price: $121.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A21500-50.0
Zoro #
G204967571
UPC #
-
Country of Origin
United States
Description
6X Concentrated gel loading dye for molecular biology applications.Formulation: Bromophenol Blue: 0.25%Xylene Cyanol FF: 0.25%Glycerol: 40% in sterile water
CAS Number: 34725-61-6, 2650-17-1, 56-81-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
CAS Number: 34725-61-6, 2650-17-1, 56-81-5
Solubility: Water
Storage Temperature: 2-8C
Storage Conditions: Refrigerator
Appearance: Liquid
Shipping Weight: 0.17 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.