Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose HR, High Resolution, 1 Kilogram

  • Mfr # A20125-1000.0

  • Zoro # G416554750


product price: $3,568.99
/ea
Free Shipping & Returns

Key Features

Chemical Family Type
Agarose Hr
Type
Electrophoresis Reagents
CAS Number
9012-36-6
For Use With
Research or further manufacturing use only, not for food or drug use.
Container Size
1 KG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20125-1000.0
Zoro #
G416554750
UPC #
-
Country of Origin
Unknown

Dimensions

Container Size
1 KG

Details

Item
Agarose HR, High Resolution, 1 Kilogram
Chemical Family Type
Agarose Hr
Type
Electrophoresis Reagents
CAS Number
9012-36-6
For Use With
Research or further manufacturing use only, not for food or drug use.

Description

For DNA/RNA fragments from 200-800bp. Provides sharp resolution and low background. Gel Strength, 3.0%: >500 g/cm2 Gel Strength, 5.0%: >1,000 g/cm2 Gelling Temperature: <31°C Melting Temperature: <76°C EEO: <0.12 Range of Separation, 3.0%: 80-500bp Range of Separation, 4.0%: 30-300bp Range of Separation, 5.0%: 10-200bpCAS Number: 9012-36-6Solubility: WaterStorage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: White to off white powder Sulfate: 0.10 %Gel Strength 3%: 800 g/cm2DNase/ RNase: Not Detected Electroendosmosis pH 8.4: Report -MrGelling Temperature: Report oMelting Temperature: Report oCBSE/TSE Free: BSE/TSE Free Country of Origin: Report Shipping Weight: 2.2 lbsShipping Dimensions: 4.88 x 6.00 x 4.88Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.