Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Agarose, Low EEO, 1 KG

  • Mfr # A20080-1000.0

  • Zoro # G104967671


product price: $1,596.99
/ea
Free Shipping & Returns

Key Features

Length
4.88 in
Width
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20080-1000.0
Zoro #
G104967671
UPC #
-
Country of Origin
United States

Dimensions

Length
4.88 in
Width
4.88 in

Description

Molecular Biology Grade. High purity for preparative and analytical electrophoresis of nucleic acids >1000 bp.Gelling Temperature: 34.5 -37.5°CSulfate: 0.15EEO: 0.09- 0.13DNA Binding: None DetectedDNA and RNase: None Detected
CAS Number: 9012-36-6
Solubility: Water
Storage Temperature: Room Temperature
Storage Conditions: Room Temperature
Appearance: Powder
DNase/ RNase: Not Detected
EEO: 0.09 - 0.13
Gelling Point: 34.5 - 37.5 C
Gel Strength (1.0%): 1200 g/cm
Moisture Content: 10.0 %
Sulfate: 0.15 %
Shipping Weight: 2.25 lbs
Shipping Dimensions: 4.88 x 6.00 x 4.88
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.