Zoro Homepage

Agarose SS, 1 KG

  • Mfr # A20097-1000.0

  • Zoro # G504967677


product price: $1,242.99
/ea
Free Shipping & Returns

Key Features

Width
4.88 in
Length
4.88 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A20097-1000.0
Zoro #
G504967677
UPC #
-
Country of Origin
United States

Dimensions

Width
4.88 in
Length
4.88 in

Description

For DNA/RNA fragments >1000 bp. Ideal for separating larger molecules. DNAse/RNase free.Gel Strength, 1%: >1800 g/cm2Gel Strength, 1.5%: >3200 g/cm2Gelling Temperature: 35-37°CMelting Temperature: 87-89°CSulfate:
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.